OMRON Inductive proximity sensor Barrel type Detection range 4 mm Thread size M12 IO-Link

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number65-7274-06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron E2E NEXT series is a proximity sensor. It enables easy and standardized designs that were not possible before. Equipped with the world's longest sensing distance capability, the sensing distance is almost double that of previous models. With high-brightness LED, the indicator is visible from 360°. A wide range of variations makes it easy to select a sensor. Operating temperature range: -25 → +70 °C
Feature
Specification
*Thread size: M12*Output type: PNP*Detection range: 4 mm*Connection method: M12 pre-wired Smartclick connector*Power supply voltage: 10 -> 30 V dc*Length: 47 mm*Code number: 215-7749

Ulasan Produk

Tidak ada ulasan