PATLITE (formerly Kasuga Electric) Indicator light (USB control) NE-USB
#Grup produk P115100143
Spesifikasi
| Rated Voltage | DC5V (bus power) |
|---|---|
| Size | DIA56 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Connect to a PC etc. with a USB cable and power it via bus power.
The touch sensor version can send a signal to a higher level by touching the top of the indicator light, in place of a switch.
Using a software library (DLL) makes it easy to build programs.
Control is also possible using protocol specifications, so it can be controlled on operating systems other than Windows.
Because it is HID class, it can be controlled without installing a dedicated driver.
The milky lens globe fits in well with offices and stores, and provides gentle light and sound alerts.
The neodymium magnet design allows for easy installation on a desk or wall. The inch screw also allows for a wide range of mounting methods, including tripod mounting. *NE-S□-USB
Options such as NE-001D and NE-002D allow for pole or wall mounting.
*USB cable (Type A male to Type C male) is not included. Please prepare it yourself.
*This product requires knowledge of how to create a program to output data from a computer's USB port.
The touch sensor version can send a signal to a higher level by touching the top of the indicator light, in place of a switch.
Using a software library (DLL) makes it easy to build programs.
Control is also possible using protocol specifications, so it can be controlled on operating systems other than Windows.
Because it is HID class, it can be controlled without installing a dedicated driver.
The milky lens globe fits in well with offices and stores, and provides gentle light and sound alerts.
The neodymium magnet design allows for easy installation on a desk or wall. The inch screw also allows for a wide range of mounting methods, including tripod mounting. *NE-S□-USB
Options such as NE-001D and NE-002D allow for pole or wall mounting.
*USB cable (Type A male to Type C male) is not included. Please prepare it yourself.
*This product requires knowledge of how to create a program to output data from a computer's USB port.
Feature
SpecificationWith touch sensor
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Indicator%20light%20(USB%20control)%20NE-USB/3zP115100143-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
