HOZAN (HOZAN TOOL INDUSTRIAL) Immediate Heating Soldering Iron Quick Ace

Sebelum PPN:
Rp659.900
Spesifikasi
Heater TypeCeramic heater
Insulation Resistance (MΩ)200 (when stable without boost)
Mass (g)160 (not including code)
Maximum Temperature (°C)410
Overall Length (mm)205 (without code)
Power Cable (m)1.5
Power Consumption (W)19 (130 at boost)
Power Input (V)230
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard BitH-602
Type230V overseas specifications

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in boost (immediate heat) function reduces waiting time at the work site.
With a heat-resistant cap, it can be stored without waiting for cooling after work.

Ulasan Produk

Tidak ada ulasan