OMRON Illuminated Pushbutton Switch (Rectangular) (Square Body) A3K

Sebelum PPN:
Rp529.900 - Rp889.900
Spesifikasi
Allowable Operation FrequencyMechanical: 120 times / min max., Electrical: 20 times / min
Ambient Humidity to Use35~85%RH
Contact TypeDouble throw type (c contact)
Electric Shock Protection ClassClass II
Electrical Durability100,000 operations or more (rated load)
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mass (g)About 10
Minimum Applicable LoadDC5V 1mA
PTI (Proof Tracking Index)175
Protection ClassIP00
Safety StandardUL(File No. E41515)/CSA(File No. LR45258)/CCC(GB/T14048.5)
Shock Resistance (Destruction)Up to 500m / s <sup>2</sup>
Shock Resistance (Malfunction)Up to 200m / s <sup>2</sup> (within malfunction 1ms)
Storage Temperature (°C)-25 to 65 (no freezing or condensation)
TypeColored light emission type
Type of IlluminationIllumination (LED)
Type of TerminalTab terminal (#110)
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan