goot (TAIYO ELECTRIC) Household soldering iron, BN series, with pre-shipment inspection certificate

Sebelum PPN:
Rp4.099.900 - Rp4.199.900
Spesifikasi
Calibration CertificateInspection/inspection report

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a household soldering iron (suitable for soldering everything from sheet metal to electrical components).
Comes with a copper tip for good thermal conductivity.
The flat heater has a large tip, which allows for ample heat storage and makes it easy to solder a wide range of joint surfaces, from small to large.
Since a copper tip is used, the tip can be easily processed with a file.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Size: 280mm*Weight: 110g*Size: Depth 290mm x Width 50mm x Height 30mm

Ulasan Produk

Tidak ada ulasan