HOZAN (HOZAN TOOL INDUSTRIAL) Hot tweezers
#Grup produk P115099388
Spesifikasi
| Cable Length (m) | (Connection) 1.2, (Power) 1 |
|---|---|
| Heater | Ceramic heater |
| Heater Type | Ceramic heater |
| Included Accessories | Dedicated lever stand, standard heater unit (HS-405) |
| Mass (g) | Station: 1200, tweezers: 42 (excluding cord) |
| Maximum Clamping Width (mm) | 10 |
| Outside dimensions (width W x height H x depth D) (mm) | Station: 110 x 86 x 240 (excluding protrusions), tweezers: 40 x 180 x 20 |
| Power Consumption (W) | Inrush: 27, stable: 10.8 |
| Temperature Control | Constant power control |
| Temperature Setting (°C) | 210~600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The chip parts of the dense board are also picked up!
Increasingly dense SMD densely packed boards require pinpoint accuracy due to the extremely close spacing between components.
Hot tweezers solve this difficult problem brilliantly.
It is a completely new type of SMD repair tool that picks up chip parts.
Safe and power-saving design that heats only when the remote switch is ON.
The world's first heater for both bits that uses an SN heater.
350 ° C (at MAX) in about 3 seconds. Quick start-up that can be used immediately.
Unlike copper bits, which are corroded by heat and flux, they have excellent heat resistance and wear resistance, and are not affected by alkalis and acids.
Ideal for rework work without solder adhering to the heater.
The tweezers are anti-static! You can use both right-handed and left-handed people, and you can work like tweezers.
Safety design that can automatically recover even if the load side is short-circuited.
A constant power control method that enables heat supply in seconds.
Clears the FCC standard for radio noise regulation. The input voltage is 100 to 240V. A switching method that can handle voltages in any country in the world simply by plugging the power plug into an outlet.
Increasingly dense SMD densely packed boards require pinpoint accuracy due to the extremely close spacing between components.
Hot tweezers solve this difficult problem brilliantly.
It is a completely new type of SMD repair tool that picks up chip parts.
Safe and power-saving design that heats only when the remote switch is ON.
The world's first heater for both bits that uses an SN heater.
350 ° C (at MAX) in about 3 seconds. Quick start-up that can be used immediately.
Unlike copper bits, which are corroded by heat and flux, they have excellent heat resistance and wear resistance, and are not affected by alkalis and acids.
Ideal for rework work without solder adhering to the heater.
The tweezers are anti-static! You can use both right-handed and left-handed people, and you can work like tweezers.
Safety design that can automatically recover even if the load side is short-circuited.
A constant power control method that enables heat supply in seconds.
Clears the FCC standard for radio noise regulation. The input voltage is 100 to 240V. A switching method that can handle voltages in any country in the world simply by plugging the power plug into an outlet.
Feature
Specification3-pin plug, ESD vs. work, lead-free soldering
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Hot%20tweezers/asP115099388-5.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
