JST (Japan Solderless Terminal Manufacturing Co., Ltd.) header for board connection ZH series

Sebelum PPN:
Rp77.900 - Rp17.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: ZH * Pitch: 1.5 mm * Number of contacts: 3 * Number of rows: 1 * Body orientation: Side entry * Shroud / Unshroud: Shroud * Mounting type: Through hole * Terminal method: Solder * Type: Wire-to-board * Rating Voltage: 50 V ac / dc * UL approval: E60389 CSA approval: LR20812 TUV approval: R9351092. Refer to typical stock number; 762-0844 762-0844 for corresponding ZH housings. . 1.5 mm JST ZH Connector Series Side Entry Through Hole Shroud Headers. This 1.5 mm pitch JST ZH Shroud Header is a side entry through hole mounting type. The PC board thickness that can be used for this 1.5 mm pitch JST ZH horizontal header is 0.6 -> 1.2 mm.

Ulasan Produk

Tidak ada ulasan