goot (TAIYO ELECTRIC) Handheld Heat Sealer

Sebelum PPN:
Rp389.900
Spesifikasi
HeaterNichrome heater
Included AccessoriesOne cellophane (70 x 300 mm)
Length (mm)250
Power Cable (m)1.5
Power Consumption (W)50
Temperature (°C)(Tip) 300
TypeRoller type
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for bonding nylon, vinyl, and polyethylene.
Ideal for daily necessities, clothing and household stickers.
The sealing capacity of the adhesive is up to 0.3 mm in total thickness when two sheets are stacked.

Ulasan Produk

Tidak ada ulasan