HAKKO Hakko jet-type solder bath body only 100V

Sebelum PPN:
Rp169.999.900
Spesifikasi
Mass (kg)35
Melt Solder Amount (kg)10
Outer dimensions, Width W x Height H x Depth D (mm)500x245x550
Plug Shape2-pole grounding type plug
Power Consumption (W)850
Power Input (V)AC100(50/60Hz)
Temperature Accuracy±2°C
Temperature Setting (°C)Room temperature to 300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jet type solder tank that can perform pinpoint heating with a nozzle that matches the part
Air cleaning the solder that closes the through holes when removing parts
Lead-free compatible with severely eroded impellers and chambers that have been corrosion-resistant

Ulasan Produk

Tidak ada ulasan