OMRON G5V-1 DC24

Sebelum PPN:
Rp71.900
Spesifikasi
Applicationsignal
Coil Voltage (V)24dc
Contact ConfigurationDPDT
Contact MaterialGold plating
Dimensions (mm)12.5x10x7.5
Electrical life10^5 times
Height (mm)10
LatchNone
Length (mm)10
Maximum Operating Temperature (°C)70
Maximum Switching Power (DC W)60
Maximum Switching Voltage (AC V)125
Maximum Switching Voltage (DC V)60
Minimum Operating Temperature (°C)-40
Number of Poles2
Operating Temperature Range (°C)-40->+70
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesIM
Terminal TypeThrough hole
Type of SignBoard mounting
coil Electricity (mW)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan