Bridgetek FT811Q-T graphics controller

Sebelum PPN:
Rp349.900
Spesifikasi
Dimensions (mm)7x7x0.85
Height (mm)0.85
Maximum Operating Temperature (°C)85
Number of Pins48
PackageVQFN
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
EVE, the FT81x Embedded Video Engine. The FT81x series embedded video engine offers new features that give it better performance than the FT80x series, while remaining pin-compatible. The FT81x allows for graphics control, audio control, and touchscreen interfacing. The built-in graphics manipulation capabilities enable high-quality displays with little to no specialist knowledge. Maximum screen resolution: 800 x 600 pixels (SVGA) Video RGB parallel output: 18-bit (FT810/811), 24-bit (FT812/813) Supports 4-wire resistive touchscreens: FT810/812 (RS part numbers: 901-4982, 901-4994, 901-4994) Supports 5-touch capacitive touchscreens: FT811/813 (RS part numbers: 901-4991, 901-4991, 901-4998, 901-4998) Hardware engine for touch tag recognition, tracking and reporting touch movements for up to 255 touch tags Enhanced sketch processing 1 MB of built-in graphics RAM eliminates the need for frame buffer RAM Playback of motion JPEG encoded AVI videos Uses a built-in digital filter to reproduce mono 8-bit linear PCM, 4-bit ADPCM, and μ-Law coding format audio waveforms at sampling frequencies from 8 to 48 kHz, eliminating the need for complex system design for external filtering Supports SPI data line in single, dual, or quad mode (SPI clock: up to 30 MHz) Power mode control allows the chip to be set to power down, sleep, or standby state Supports I/O voltages from +1.8 to +3.3 V

Ulasan Produk

Tidak ada ulasan