HAKKO FR-811 100V 2-pole grounding plug

Sebelum PPN:
Rp38.999.900
Spesifikasi
Mass (kg)[Station part] 1.5, [trowel part] 0.18
Plug Shape2-pole grounding type plug
Power Consumption (W)700, [station part] 30, [trowel part] 670
Power Input (V)AC100(50/60Hz)
Soldering Iron Total Length (mm)250
Station Dimensions (mm)160(W)x145(H)x220(D)
Temperature Setting Range50~600°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full-scale profile of 6 hot air zones and 1 bottom heater zone can be created
Measure and record the temperature of the board and parts with the attached K thermocouple
Various conditions can be set by linking with a personal computer with dedicated software.
Easy upload / download of data with USB port
* If you register as a user within 1 month after purchase, you can receive a 3-year warranty (free repair) service. However, consumable parts are not covered.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait