goot (TAIYO ELECTRIC) Flux for printed circuit boards

Sebelum PPN:
Rp619.900
Spesifikasi
Attribute of The HazardousWater-insoluble
Flash Point (°C)11.7
Hazardous ClassII
IngredientRosin-based special synthetic resin 27-29%, activator 2-3%
Insulation Resistance (ohm)1 x 10 <sup>12</sup> or more (JIS Z 3197.6.8.1986)
Specific Gravity0.869(20°C)
Trusco Part No.112-9979
TypeSoldering

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A non-corrosive, no-clean type. Ideal for soldering printed circuit boards for industrial equipment with ICs and chip components for high-density mounting. With excellent reliability in flux residue, it has excellent electrical insulation and non-corrosion properties even in harsh environments, allowing for no-clean soldering.

Ulasan Produk

Tidak ada ulasan