OMRON Flow Sensor Liquid E8FC Series

Sebelum PPN:
Rp36.999.900
Spesifikasi
AS ONE Part Number65-7301-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron FlowOmron E8FC Series 4 Pole M12, PNP, Liquid Media Monitoring Flow Sensor is used to measure the flow rate of liquids. This flow sensor includes a primary media connection device, transducer, and transmitter. The transducer detects the fluid passing through the primary device. The transmitter produces an output signal that is displayed on the transducer. Liquid flow rates range from 0.6 L/min to 14 L/min.Features and Benefits IO-Link analog communication Maximum liquid pressure is 10Mpa Operating temperature range: -20°C to 80°CApplicationsIndustrial cleaning systems Liquid measurement Water and wastewater treatment
Feature
Specification
*Measurement target: Liquid*Detection type: Flow sensor*Power supply voltage: 15 -> 30 V dc*Pipe diameter: 9.525 mm, 12.7 mm, 19.05 mm, 25.4 mm*Connection type: M12 4-pole connector*Maximum pressure: 10MPa*Minimum target temperature: 0°C*Maximum target temperature: +85°C*Operating temperature Min: -20°C*Operating temperature Max: +80°C*Allowable current value: 192 mA*Series: E8FC*Code number: 181-0652

Ulasan Produk

Tidak ada ulasan