PATLITE (formerly Kasuga Electric) Flash indicator light GL7T

Sebelum PPN:
Rp7.699.900
Spesifikasi
FlashFlashing, constant lighting, firefly lighting, etc. can be selected.
Light Color3 colors (red, yellow, green)
Rated Voltage (V)DC12-24
Type of controlCAN communication (J1939)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tough, compact indicator light that can be used in harsh environments. Tough environmental performance. Resistant to vibrations - Earthquake resistance up to 110m/s - Impact resistance up to 1,000m/s
Resistant to sand, dust and water, with enhanced dustproof and waterproof properties - IP69K, compatible with high-temperature, high-pressure washing. *Other features include EMC standards (electromagnetic compatibility): ISO13766-1 compliant, and environmental testing: ISO16750 compliant, among other international standards. Compact and slim design saves space for installation, making it ideal for mounting on everything from small construction machinery to forklifts.
The various flash patterns and three-color light emission according to the application, and the combination of different flash patterns allow for intuitive judgment.
- Information is communicated through clear differences in flash patterns, achieving color vision barrier-free operation without relying on the color of the light emitted.
Two types of control specifications
CAN communication specifications
1. Supports the SAE J1939 protocol, which has high compatibility with construction machinery.
2. Controlled via communication, it allows for 13 different flash patterns and 4 levels of dimming.
3. The displayed status allows you to monitor the product status, contributing to the construction of a safe system.
4. The communication speed automatically changes to "250kbps/500kbps", reducing the hassle of connecting.
Voltage application control specifications
1. We also offer a non-communication type that can be controlled by conventional voltage application.
2. Three different flash patterns can be set for each of the red, yellow, and green lights to suit different status indications.
*The flash pattern is fixed and display status cannot be obtained.
Usage examples: Light-based alarm device even in noisy environments. Pilot lamp. Easy magnetic installation possible. By using the optional magnetic bracket (GL-001), installation is possible without drilling holes. Safe when installing on rental equipment.
*Compatible models: GL7-M1N-T, GL7T-M1N-T, GL7-M1N-Y, GF7-48N-Y
*When GL-001 is installed, the vibration resistance is 45m/s2.

Ulasan Produk

Tidak ada ulasan