PATLITE (formerly Kasuga Electric) Flash indicator light GL7
#Grup produk P115095124
Sebelum PPN:
Rp4.699.900 - Rp7.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Rated Voltage (V) | DC12-24 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A tough, compact indicator light that can be used in harsh environments. Tough environmental performance. Resistant to vibrations - Earthquake resistance up to 110m/s - Impact resistance up to 1,000m/s
Resistant to sand, dust and water, with enhanced dustproof and waterproof properties - IP69K, compatible with high-temperature, high-pressure washing. *Other features include EMC standards (electromagnetic compatibility): ISO13766-1 compliant, and environmental testing: ISO16750 compliant, among other international standards. Compact and slim design saves space for installation, making it ideal for mounting on everything from small construction machinery to forklifts.
A variety of flash patterns and three-color lighting are available to suit different applications, and the combination of different flash patterns allows for intuitive judgment.
- Information is communicated through clear differences in flash patterns, achieving color vision barrier-free operation without relying on the color of the light emitted.
Two types of control specifications
CAN communication specifications
1. Supports the SAE J1939 protocol, which has high compatibility with construction machinery.
2. Controlled via communication, it allows for 13 different flash patterns and 4 levels of dimming.
3. The displayed status allows you to monitor the product condition, contributing to the construction of a safe system.
4. The communication speed automatically changes to "250kbps/500kbps", reducing the hassle of connecting.
Voltage application control specifications
1. We also offer a non-communication type that can be controlled by conventional voltage application.
2. Three different flash patterns can be set for each of the red, yellow, and green lights to suit different status indications.
*The flash pattern is fixed and display status cannot be obtained.
Usage examples Status display of remotely controlled small construction machinery Overload prevention display for construction machinery Error notification for outdoor equipment Safety measures in logistics warehouses, etc. Easy magnetic installation possible By using the optional magnetic bracket (GL-001), installation is possible without drilling holes, etc. Peace of mind when installing on rental equipment.
*Compatible models: GL7-M1N-T, GL7T-M1N-T, GL7-M1N-Y, GF7-48N-Y
*When GL-001 is installed, the vibration resistance is 45m/s2.
Resistant to sand, dust and water, with enhanced dustproof and waterproof properties - IP69K, compatible with high-temperature, high-pressure washing. *Other features include EMC standards (electromagnetic compatibility): ISO13766-1 compliant, and environmental testing: ISO16750 compliant, among other international standards. Compact and slim design saves space for installation, making it ideal for mounting on everything from small construction machinery to forklifts.
A variety of flash patterns and three-color lighting are available to suit different applications, and the combination of different flash patterns allows for intuitive judgment.
- Information is communicated through clear differences in flash patterns, achieving color vision barrier-free operation without relying on the color of the light emitted.
Two types of control specifications
CAN communication specifications
1. Supports the SAE J1939 protocol, which has high compatibility with construction machinery.
2. Controlled via communication, it allows for 13 different flash patterns and 4 levels of dimming.
3. The displayed status allows you to monitor the product condition, contributing to the construction of a safe system.
4. The communication speed automatically changes to "250kbps/500kbps", reducing the hassle of connecting.
Voltage application control specifications
1. We also offer a non-communication type that can be controlled by conventional voltage application.
2. Three different flash patterns can be set for each of the red, yellow, and green lights to suit different status indications.
*The flash pattern is fixed and display status cannot be obtained.
Usage examples Status display of remotely controlled small construction machinery Overload prevention display for construction machinery Error notification for outdoor equipment Safety measures in logistics warehouses, etc. Easy magnetic installation possible By using the optional magnetic bracket (GL-001), installation is possible without drilling holes, etc. Peace of mind when installing on rental equipment.
*Compatible models: GL7-M1N-T, GL7T-M1N-T, GL7-M1N-Y, GF7-48N-Y
*When GL-001 is installed, the vibration resistance is 45m/s2.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Flash%20indicator%20light%20GL7/3gP115095124-6.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
