Spesifikasi
| AS ONE Part Number | 65-7348-51 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
E3NX-CA Series Color Mark Fiber Amplifier
Omron E3NX-CA series color mark fiber amplifier units are high performance sensors for detecting subtle color differences. The improved sensing distance and minimum specification of the sensor's sensing object make it easier to detect in a variety of applications. The white LED light system provides increased light intensity, while the low noise circuitry of the smart fiber amplifier unit provides reliable detection capabilities.
Features and benefits
Omron Color Mark Fiber Amplifiers feature high color discrimination capabilities while maintaining the easy operation of previous versions. The amplifier can handle shiny workpieces and colorful packaging, allowing for consistent detection of items that were difficult with previous systems. Reduce the number of troubleshooting requests. Use the button to automatically adjust the optimal incident level and intensity. Advanced Smart Tuning The amplifier detects all RGB wavelengths in the light reflected from the workpiece and can display RGB data on the unit. IoT-ready The signal-to-noise ratio has been improved by 4 times. Maintenance signal output reduces downtime
Omron E3NX-CA series color mark fiber amplifier units are high performance sensors for detecting subtle color differences. The improved sensing distance and minimum specification of the sensor's sensing object make it easier to detect in a variety of applications. The white LED light system provides increased light intensity, while the low noise circuitry of the smart fiber amplifier unit provides reliable detection capabilities.
Features and benefits
Omron Color Mark Fiber Amplifiers feature high color discrimination capabilities while maintaining the easy operation of previous versions. The amplifier can handle shiny workpieces and colorful packaging, allowing for consistent detection of items that were difficult with previous systems. Reduce the number of troubleshooting requests. Use the button to automatically adjust the optimal incident level and intensity. Advanced Smart Tuning The amplifier detects all RGB wavelengths in the light reflected from the workpiece and can display RGB data on the unit. IoT-ready The signal-to-noise ratio has been improved by 4 times. Maintenance signal output reduces downtime
Feature
Specification*Output type: PNP*Connection method: Pre-wired*Light source: White LED*Electrical connection: Pre-wired cable*Power consumption: 1.08 W*IP protection rating: IP20*Material: PC*Power supply voltage: 10 -> 30 V dc*Length: 104.8 mm*Width: 33.5 mm*Depth: 10 mm*Code number: 124-4433
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
