PATLITE (formerly Kasuga Electric) Explosion-proof stacked signal light Signal Tower(R) EDLR
#Grup produk P115093889
Sebelum PPN:
Rp74.999.900 - Rp76.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Red / yellow / green |
|---|---|
| Explosion-Proof Structure | Ex db IIB+H <sub>2</sub> T6 (Zone1, Zone2): TIIS standard |
| Number of Tiers | 3 |
| Protection Class | IP66 (IEC 60529) [Environmental conditions: forward direction] |
| Size | DIA60 (signal light part) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has a pressure-resistant explosion-proof structure that complies with TIIS standards.
(For the explosion-proof cable gland, please use the optional part "REL-001" specified by the manufacturer. Use of this specified part is a condition for explosion-proof certification.)
Factory Electrical Equipment Explosion Protection Guidelines (Internationally Harmonized Technical Guidelines) JNIOSH-TR-46-1 and 2:2015 Structural Standard: Ex db II B+H?T6 Gb (Zone 1, Zone 2)
Color: Red, yellow, green Globe: Hard transparent glass Body: Made of die-cast aluminum with a beautiful finish that has been painted.
It can be used as a warning signal in places where there is a risk of ignition and explosion, such as gas facilities, painting lines, power plants, chemical plants, and steel plants.
Since it does not use consumable parts such as light bulbs or motors, there is no need to replace parts which can be troublesome.
The flashing function can be used, expanding the range of notifications.
*Color combination of LED units is not supported.
(For the explosion-proof cable gland, please use the optional part "REL-001" specified by the manufacturer. Use of this specified part is a condition for explosion-proof certification.)
Factory Electrical Equipment Explosion Protection Guidelines (Internationally Harmonized Technical Guidelines) JNIOSH-TR-46-1 and 2:2015 Structural Standard: Ex db II B+H?T6 Gb (Zone 1, Zone 2)
Color: Red, yellow, green Globe: Hard transparent glass Body: Made of die-cast aluminum with a beautiful finish that has been painted.
It can be used as a warning signal in places where there is a risk of ignition and explosion, such as gas facilities, painting lines, power plants, chemical plants, and steel plants.
Since it does not use consumable parts such as light bulbs or motors, there is no need to replace parts which can be troublesome.
The flashing function can be used, expanding the range of notifications.
*Color combination of LED units is not supported.
Feature
Specificationlighting blinking
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Explosion-proof%20stacked%20signal%20light%20Signal%20Tower(R)%20EDLR/opP115093889-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
