PATLITE (formerly Kasuga Electric) Electronic Sound Alarm for Panels BK
#Grup produk P115093366
Spesifikasi
| Conform to | PNP wiring |
|---|---|
| Rated Voltage (V) | DC12-24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With a maximum volume of 95dB at 1m, it can be used anywhere, even in noisy factories. The volume can also be adjusted using the volume control on the front of the unit.
It has IP54 protection rating, so you can use it safely even in factories with a lot of moisture or dust.
(Front only when panel is installed facing forward)
This is an environmentally friendly product that complies with European RoHS.
The product complies with CE standards and meets international standards, allowing it to be used globally (24V model only).
Choose your preferred front panelYou can choose the color of the front panel of the main unit from light gray (-J) or dark gray (-K) depending on the equipment to be installed and the installation location.
There are four types available, with a variety of built-in tones, including 32 built-in tones.
It can control 8 channels of tone when using bit input, and 32 channels when using binary input.
Easy operation with the front switch, volume, and card slot. Tone group switching and volume adjustment can be performed from the front of the unit.
The switch, which was previously located on the back of the unit, has been moved to the front, improving operability.
Tone combinations can be made using an SD card. Using an SD card (sold separately), you can freely set tone combinations from among 32 tones.
*You can freely combine the 32 built-in sounds, but there is no function to add new sounds.
Supports NPN open collector transistors, allowing direct drive from a PLC, etc.
It has IP54 protection rating, so you can use it safely even in factories with a lot of moisture or dust.
(Front only when panel is installed facing forward)
This is an environmentally friendly product that complies with European RoHS.
The product complies with CE standards and meets international standards, allowing it to be used globally (24V model only).
Choose your preferred front panelYou can choose the color of the front panel of the main unit from light gray (-J) or dark gray (-K) depending on the equipment to be installed and the installation location.
There are four types available, with a variety of built-in tones, including 32 built-in tones.
It can control 8 channels of tone when using bit input, and 32 channels when using binary input.
Easy operation with the front switch, volume, and card slot. Tone group switching and volume adjustment can be performed from the front of the unit.
The switch, which was previously located on the back of the unit, has been moved to the front, improving operability.
Tone combinations can be made using an SD card. Using an SD card (sold separately), you can freely set tone combinations from among 32 tones.
*You can freely combine the 32 built-in sounds, but there is no function to add new sounds.
Supports NPN open collector transistors, allowing direct drive from a PLC, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Electronic%20Sound%20Alarm%20for%20Panels%20BK/a6P115093366-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
