EATON Eaton Electric Double Layer Capacitor 2.7V dc 25F Leaded

Sebelum PPN:
Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HV Series (PowerStor) Super Capacitors. Unique ultra-high capacitance devices using electrochemical double layer capacitor (EDLC) structure and high-performance new materials. Ultra-low ESR makes them ideal for high power density applications. Large capacitance makes them ideal for high energy density applications.
Feature
Specification
Capacitance = 25F Voltage = 2.7V dc Mounting Type = Through Hole Operating Temperature Min = -40°C Operating Temperature Max = +65°C Diameter = 16.5mm Height = 28.4mm Dimensions = 16.5 (Dia.) x 28.4mm Lead Spacing = 7.5mm Leakage Current = 45 μA Equivalent Series Resistance = 27mΩ Life = 1000h Series = Bussmann, Supercap HV Tolerance = -10 -> +30% Depth = 28.4mm

Ulasan Produk

Tidak ada ulasan