OMRON DIP switch A6TN

Sebelum PPN:
Rp35.900
Spesifikasi
AS ONE Part Number64-3337-61
Color(Strike) White
Dimension A (mm)22.3
Electrical Durability1000 times or more
Electrical Rating24V DC 25mA, 3.5V DC 10μA (minimum current)
Insulation Resistance (MΩ)100 or more (at 100 VDC)
Mass (g)1.1
Number of Poles8
Operating Humidity Range35 to 95% RH (at +5 to + 35 ° C)
Operating Temperature Range (°C)-30 to +85 60% RH or less (with no icing or condensation)
Shock Resistance Malfunction (m/s²)490 or more
TypeConvex type
Vibration Resistance (Malfunction)10-55Hz double amplitude 1.5mm
Withstand VoltageBetween terminals: 300 VAC 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high contact reliability with the knife edge structure Improves contact reliability by increasing the contact pressure with the knife edge structure.
The knife edge structure allows cleaning without sealing tape.
Heat resistance is further improved by using highly heat resistant resin. (Soldering peak temperature: 265 ° C)

Ulasan Produk

Tidak ada ulasan