OMRON DIP switch A6T

Sebelum PPN:
Rp19.900 - Rp40.900
Spesifikasi
Electrical Durability1000 times or more
Electrical Rating24V DC 25mA, 3.5V DC 10μA (minimum current)
Insulation Resistance (MΩ)100 or more (at 250 VDC)
Operating Humidity Range35 to 95% RH (at +5 to + 35 ° C)
Operating Temperature Range (°C)-20 to +70 60% RH or less (with no icing or condensation)
Shock Resistance Malfunction (m/s²)300 or more
Vibration Resistance (Malfunction)10-55Hz double amplitude 1.5mm
Withstand VoltageBetween terminals: AC500V 1min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Board hole insertion terminal type contact part with abundant pole number specifications is gold-plated, twin contacts ensure high reliability with a self-cleaning mechanism by sliding.
A lineup of types with washable sealing tape.

Ulasan Produk

Tidak ada ulasan