JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Crimping Tool SZH WC Series WC-490

Sebelum PPN:
Rp20.999.900
Spesifikasi
Ratchet MechanismYes
SeriesWC
Suitable Crimping TerminalSZH terminal
TypeCrimping tool
Usehand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
JST Mfg. Co., Ltd. ZH Connector Series Crimping Tool, 1.5 mm. This JST Mfg. Co., Ltd. 1.5mm pitch ZH crimping hand tool is compatible with mini-reel and loose contacts. This ZH hand crimping tool is lightweight and features a parallel ratchet action to crimp contacts onto a single wire. Part numbers 762-0954 and 762-0954 are compatible with mini-reel ZH contacts (typical part numbers 762-0951 and 762-0951). Part numbers 762-0957 and 762-0957 are compatible with ZH loose contacts (typical part numbers 762-0759 and 762-0759). These tools are used to crimp 16 AWG, 18 AWG, and 20 AWG single-piece wire.

Ulasan Produk

Tidak ada ulasan