JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Crimping Tool SVF Contact WC Series WC-590

Sebelum PPN:
Rp22.999.900
Spesifikasi
Ratchet MechanismYes
SeriesWC
Suitable Crimping TerminalSVF Contact
TypeCrimping tool
Usehand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
JST Mfg. Co., Ltd. VL Series Crimp Contacts and Cable Assemblies. These crimp contacts and cable assemblies are for use with VL Series wire-to-wire crimp connector housings. These crimp pin and receptacle contacts are made of tin-plated phosphor bronze. They accept wire sizes from 20 to 14 AWG. Part numbers 820-1119, 820-1113, 820-1122, and 820-1125 are VL Series crimp cable assemblies terminated with crimp receptacle or crimp pin contacts on both ends. ; 820-1119 820-1119 VL double-ended cable assembly, UL 1015 rated, with female contacts, length 150 mm; 820-1113 820-1113 VL double-ended cable assembly, UL 1015 rated, with female contacts, length 300 mm; 820-1122 820-1122 VL double-ended cable assembly, UL 1015 rated, with male contacts, length 150 mm; 820-1125 820-1125 VL double-ended cable assembly, UL 1015 rated, with male contacts, length 300 mm

Ulasan Produk

Tidak ada ulasan