JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Crimping Tool SPUD Contact WC Series WC-PUD1
#Grup produk P115091429
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|---|
| Ratchet Mechanism | Yes |
| Series | WC |
| Suitable Crimping Terminal | SPUD Contact |
| Type | Crimping tool |
| Use | hand |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationJST WC-PUD1 Manual Crimping Tool for SPUD Crimp Terminals. The Importance of Precision Crimping. When using a crimping tool on a terminal, two crimps are made simultaneously: one is the electrical connection between the conductor and the terminal, and the other is the insulation crimp, which provides strain relief against vibration and tension. It's important to ensure a tight electrical connection, with no air gaps between the wire strand and the terminal. Gaps can cause corrosion, resulting in resistance and excessive heat, which can compromise the electrical connection. Using a quality crimping tool ensures a completely airtight crimp and prevents future deterioration of the electrical connection and insulation. JST WC-PUD1 Manual Crimping Tool Overview. JST manufactures durable, reliable, and easy-to-use manual crimping tools using high-quality materials. This crimping tool is ergonomically designed for comfortable use and includes two soft-grip handles, a ratchet mechanism, a precision ground die assembly, a locator, and a wire stop. The die assembly features three cavities for wire sizes 22 AWG, 24 AWG, and 26 AWG. The tool's preset force is easily adjusted. Ratchet Mechanism: The ratchet provides a preset pressure and remains locked until the handles are fully closed and the dies are engaged. The handles cannot be opened until the crimp cycle is complete, preventing partial crimps. The handles open once the crimp cycle is complete. The ratchet ensures consistent, repeatable crimps. In the event of jamming or misplaced terminals, an emergency ratchet release lever allows the handles to be easily opened. Locator and Wire Stop: To ensure accurate terminal placement during crimping, this manual crimping tool features an easy-to-use flap-style locator. The locator easily opens, ensuring the terminal is inserted on the correct side. Once the terminal is inserted, the locator snaps back into place and the crimping tool closes to the first ratchet. The stripped wire is then inserted into the terminal until it hits the wire stop. The hand tool remains closed until the ratchet is released. The locator opens, allowing the fully crimped terminal to be carefully removed. Features: Durable and easy to use; High-precision ground dies; Ratchet mechanism for a complete crimp cycle; Ratchet release latch; Locator and wire stop for accurate terminal placement; Easy readjustment of load; Ergonomic, soft-grip handle for ease of use. ; A. What terminals is this crimping tool compatible with? This hand crimping tool is designed to crimp JST SPUD-001T-P0.5 uninsulated crimp terminals (for wire sizes 26-22 AWG) onto cable.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Crimping%20Tool%20SPUD%20Contact%20WC%20Series%20WC-PUD1/bxP115091429-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
