JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Crimping Tool SPH Contact WC Series WC-240
#Grup produk P115091386
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|---|
| Ratchet Mechanism | Yes |
| Series | WC |
| Suitable Crimping Terminal | SPH Contact |
| Type | Crimping tool |
| Use | hand |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationJST MFG WC-240 Manual Crimping Tool for SPH Crimp Terminals. The Importance of High-Precision Crimping. When using a crimping tool on a terminal, two crimps are performed simultaneously: one is the electrical connection between the conductor and the terminal, and the other is the insulation crimp, which provides strain relief against vibration and tension. A tight electrical connection, with no gaps between the conductor and the terminal, is crucial. Gaps can cause corrosion, resistance, and excessive heat, potentially compromising the electrical connection. Using a high-quality crimping tool ensures a perfect seal and prevents deterioration of the electrical connection and insulation breakdown. JST MFG WC-240 Manual Crimping Tool Overview. JST MFG uses high-quality materials to create durable, reliable, and easy-to-use manual crimping tools. This crimping tool is ergonomically designed for comfortable use. It features two soft-grip handles, a ratchet mechanism, a precision ground die assembly, a locator, and a wire stopper. The die assembly has three cavities for wire sizes 24 AWG, 26 AWG, and 28/30 AWG. The tool load is preset and easily adjustable. Ratchet Mechanism: The ratchet is preset to a certain force and remains locked until the handles are fully closed and the dies are engaged. The handles cannot be opened until the crimp cycle is complete, preventing incomplete crimps. The handles open once the crimp cycle is complete. The ratchet ensures consistent, repeatable crimps. In the event of jamming or misplaced terminals, an emergency ratchet release lever allows the handles to be easily opened. Locator and Wire Stop: To ensure accurate terminal placement during crimping, this hand crimping tool features an easy-to-use flap-style locator. The locator easily opens, ensuring the terminal is inserted on the correct side. Once the terminal is inserted, the locator returns to its original position and the crimping tool closes to the first ratchet. The stripped wire is then inserted into the terminal until it hits the wire stop. The hand tool remains closed until the ratchet is released. The locator opens, allowing the fully crimped terminal to be carefully removed. Features: Easy to use and durable. High-precision ground dies. Ratchet mechanism for a complete crimp cycle. Ratchet release latch. Locator and wire stop for accurate terminal placement. Easy load readjustment. Ergonomic soft-grip handle design for ease of use. ;A. What terminals are compatible with this crimping tool? This hand crimping tool is designed to crimp JST Mfg. Co., Ltd. loose-piece SPH-002T-P05S uninsulated crimp terminals (for wire sizes 30-24 AWG) onto cables.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Crimping%20Tool%20SPH%20Contact%20WC%20Series%20WC-240/aqP115091386-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
