JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Crimping Tool SHF Contact WC Series WC-122
#Grup produk P115091368
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|---|
| Ratchet Mechanism | Yes |
| Series | WC |
| Suitable Crimping Terminal | SHF Contact |
| Type | Crimping tool |
| Use | hand |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationJST WC-122 Manual Crimping Tool for SHF Crimp Terminals. The Importance of High-Quality Crimping. When using a crimping tool on a terminal, two crimps are performed simultaneously: one is the electrical connection between the conductor and the terminal, and the other is the insulation crimp, which provides strain relief against vibration and tension. A tight electrical connection, with no gaps between the conductor and the terminal, is crucial. Gaps can cause corrosion, resistance, and excessive heat, potentially compromising the electrical connection. A quality crimping tool ensures a perfect seal and prevents deterioration of the electrical connection and insulation breakdown. JST WC-122 Manual Crimping Tool Overview. Japan Crimp Terminal Manufacturing uses high-quality materials to create durable, reliable, and easy-to-use manual crimping tools. This crimping tool is ergonomically designed for comfortable use. It features two soft-grip handles, a ratchet mechanism, a precision ground die assembly, a locator, and a wire stopper. The die assembly features three cavities for wire sizes 22 AWG, 24 AWG, and 26-28 AWG. The tool's preset load is easily adjustable. Ratchet Mechanism: The ratchet is preset to a specific pressure and remains locked until the handles are fully closed and the dies bottom out. The handles cannot be opened until the crimp cycle is complete, preventing incomplete crimps. The handles open once the crimp cycle is complete. The ratchet ensures consistent, repeatable crimps. In the event of jamming or misplaced terminals, an emergency ratchet release lever allows the handles to be easily opened. Locator and Wire Stop: To ensure accurate terminal placement during crimping, this manual crimping tool features a user-friendly, flap-style locator. The locator easily opens, ensuring the terminal is inserted on the correct side. Once the terminal is inserted, the locator snaps back into place and the crimping tool closes to the first ratchet. The stripped wire is then inserted into the terminal until it hits the wire stop. The hand tool remains closed until the ratchet is released. The locator opens, allowing the fully crimped terminal to be carefully removed. Features: Durable and easy to use; High-precision ground die; Ratchet mechanism for a complete crimp cycle; Ratchet release latch; Locator and wire stop for precise terminal placement; Easy readjustment of load; Ergonomic soft-grip handle design for ease of use. ; A. What terminals are compatible with this crimping tool? This hand crimping tool is designed to crimp JST loose-piece SHF-001T-0 uninsulated crimp terminals (for wire sizes 28-22 AWG) onto cable.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Crimping%20Tool%20SHF%20Contact%20WC%20Series%20WC-122/a8P115091368-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
