EATON Contactor relay Moeller series 6→ 10 A 690 V ac 5 kW

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number65-7346-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton Low Voltage Industrial Component or Thermal Overload Relays include a test/off button, a reset pushbutton (manual or automatic), and a trip-free release button for use with DILMT7, DILMT9, DILMT12, DILMT17, DILMT25, and DILMT32. Maximum operating ambient temperature: 55 °C ZBT12 frame size Direct mount Minimum operating ambient temperature: -25 °C Weatherproof
Feature
Specification
* Motor rated current: 6 -> 10 A * Contact rated current: 10 A * Control voltage: 690 V ac * Range: Moeller * Pole setting: SP * Allowable input: 5 kW * Normal terminal configuration: 1NO + 1NC

Ulasan Produk

Tidak ada ulasan