EATON Contactor Relay DILA Series 690 V dc 0.53 W

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number65-7269-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton contactor relays feature positive-acting contacts and screw terminal connection technology. Operates at rated operating current 4 A, rated voltage 220 → 415 V 2 normally open, 2 normally closed configurations IP20 rating protection
Feature
Specification
*Contact current rating: 4 A*Control voltage: 690 V dc*Range: DILA*Pole configuration: 2 N/O, 2 NC*Power handling: 0.53 W*Normal terminal configuration: 2 N/O, 2 NC*Code number: 230-4478

Ulasan Produk

Tidak ada ulasan