JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector Housing 8 poles Pitch: 6.2mm 2 rows VLR-08V

Sebelum PPN:
Rp219.900
Spesifikasi
Cell Spacing (mm)6.2
Connection DirectionStraight
Length (mm)32.6
Material (Housing)polyamide
Number of Lines2
Number of Poles8
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesVL
Suitable Crimping TerminalVL series pin contact
Surface Mount DeviceCable mount
Width (mm)29.5
male / femaleFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
JST VL Series 6.2mm Wire-to-Wire Socket Housings for Pin Contacts. The VL Series wire-to-wire crimp-style socket housings for pin contacts have a 6.2mm pitch and are available in free-hanging or panel mounting configurations. The VL Series socket-style wire-to-wire housings are ideal for use in circuits requiring high power requirements, up to 20 A under load with the VL Series crimp contacts. These housings feature an integrated lance for easy contact insertion and secure locking in place. The housing lance allows for the use of lanceless contacts, preventing wire tangling and lance deformation. Internal and external locking mechanisms are integrated to prevent accidental disconnection due to vibration or wiring routing. For panel mounting, the VL Series connector housings feature a space-saving panel lock. This lock prevents wire tangling or damage due to cold/dry climates. The VL Series socket housings are ideal for use in panel thicknesses from 0.5 to 2.0 mm and are available in two panel cutout designs. Pin contacts for these socket housings must be purchased separately. A secondary retainer is also available to fully secure the contact and prevent accidental disconnection. Features and Benefits Designed for high-power circuit applications up to 20 A Housing lance design provides secure contact retention Internal and external locking features ensure secure mating connection Space-saving panel locking design Secondary retainer available

Ulasan Produk

Tidak ada ulasan