JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector Housing 4 poles Pitch: 3.96mm 2 rows HLR-04V

Sebelum PPN:
Rp93.900
Spesifikasi
Cell Spacing (mm)3.96
Connection DirectionStraight
Length (mm)15.16
Material (Housing)polyamide
Number of Lines2
Number of Poles4
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesHLR
Suitable Crimping TerminalHL Series Crimp-Style Wire-to-Wire Connectors
Surface Mount DeviceCable mount
Width (mm)14.2
male / femaleFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
HL Series Connector Housings and Retainers. HL plug housings hold socket contacts part numbers 820-1084 and 820-1084. HL receptacle housings hold pin contacts part numbers 688-1123 and 688-1123 and offer panel mounting capabilities. HL retainers secure the position of both male and female contacts within the housing.

Ulasan Produk

Tidak ada ulasan