JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector Housing 3 poles Pitch: 6.2mm 1 row VLP-03V

Sebelum PPN:
Rp94.900
Spesifikasi
Cell Spacing (mm)6.2
Connection DirectionStraight
Length (mm)19.6
Material (Housing)polyamide
Number of Lines1
Number of Poles3
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesVL
Suitable Crimping TerminalVL series socket contact
Surface Mount DeviceCable mount
Width (mm)24
male / femaleMale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL94V-0. JST VL Series Plug Housings. VL Series plug housings are UL94V-0 rated and available in natural (white) color. For VL Series crimp contact terminals and cable assemblies, see typical part numbers 512-9235 512-9235. For VL Series wire-to-board header matings, see typical part numbers 820-1090 820-1090. For wire-to-wire socket housing matings, see typical part numbers 502-2746 502-2746. 820-1138 is a 4-pole, dual-row plug with inner housing lock; 512-8428 is a 4-pole, dual-row plug with outer housing lock; 820-1129 is a 4-pole, single-row plug with outer housing lock

Ulasan Produk

Tidak ada ulasan