JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector Housing 16 poles Pitch: 2.5mm 1 row XHP-16

Sebelum PPN:
Rp149.900
Spesifikasi
Cell Spacing (mm)2.5
Connection DirectionStraight
Length (mm)42.3
Material (Housing)polyamide
Number of Lines1
Number of Poles16
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesXH
Suitable Crimping TerminalXH Connector
Surface Mount DevicePCB mount
Width (mm)5.7
male / femaleMale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
This connector builds on the high reliability and versatility of the NH series connectors. It features an extremely small installed height of 9.8 mm. Original folded beam contacts, box-type shrouded headers, bossed headers, and compatibility with HA terminals.

Ulasan Produk

Tidak ada ulasan