JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector Housing 11 poles Pitch: 2.5mm 1 row XHP-11

Sebelum PPN:
Rp63.900
Spesifikasi
Cell Spacing (mm)2.5
Connection DirectionStraight
Length (mm)29.8
Material (Housing)polyamide
Number of Lines1
Number of Poles11
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesXHP
Suitable Crimping TerminalXH Series Breakable Crimp Connectors
Surface Mount DeviceCable mount
Width (mm)5.7
male / femaleFemale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XH Series Contact Housings. JST's XH Series housings are designed for high-density mounting in a variety of small electronic devices. Despite their small size, the connectors boast high reliability. Features: 2.5 mm pitch, 6-position connector housing, single-row housing, 9.8 mm mounting height, highly reliable contacts, natural color (white), UL94V-0 flammability rating.

Ulasan Produk

Tidak ada ulasan