JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector Housing 10 Poles Pitch: 3.81mm 1 Row F31MSF-10V-KX (Rumah Konektor)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Cell Spacing (mm)3.81
Connection DirectionStraight
Number of Lines1
Number of Poles10
ROHS Directive (Corresponding to 10 Substances)Correspondence
male / femaleMale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL, CSA, TUV. X keying only available. JST Mfg. J300 Series Pitch Removable Crimp Connectors. JST Mfg.'s J300 Series Pitch Removable Crimp Connectors are designed for signal and power circuits and are suitable for factory automation, heavy electrical machinery, and other general industrial equipment. While various housing types are available, these contacts are designed to be compatible. Features: Double spring structure. Housing lance system. Secure locking mechanism. Confirmation marks on both the contacts and the tool prevent incorrect combination.

Ulasan Produk

Tidak ada ulasan