OMRON Connection cable Ethernet Cable FHV7

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-7274-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron FHV-VN series is an Ethernet cable with heat resistant connectors. If you are using a smart camera data unit, you cannot connect the cable. This superbend resistant cable does not have any water protection. This cable has high impact resistance (150 m/s2). Operating temperature range: -40 → +80 °C
Feature
Specification
*Accessory type: Ethernet Cable*Compatible products: FHV7*Series: FHV-VNB*Cable length: 5m*Code number: 215-7828

Ulasan Produk

Tidak ada ulasan