PATLITE (formerly Kasuga Electric) Body unit LR5 series

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-7276-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite's next generation signal tower products incorporate cutting edge technology. Modularity allows for on-site assembly and offers a wide range of options for use in harsh conditions. New lens design and improved module construction provide bright, uniform light that can be seen from a distance. Sound modules are fully sealed for enhanced water and dust resistance while still emitting loud sound in all directions. Modular "twist and lock" system allows for easy customization and reconfiguration of LED and sound modules. Sleek, well-proportioned shapes and reinforced body construction perform in harsh environments.
Feature
Specification
*Series: LR5*Multifunction: Yes*Bulb type: LED light*Power supply voltage: 24 V dc*Height: 99mm*Base diameter: 50mm*Operating temperature Min: -20°C*Code number: 170-1705

Ulasan Produk

Tidak ada ulasan