PATLITE (formerly Kasuga Electric) Body unit LR5 series

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number65-7279-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite's next generation signal tower products incorporate cutting-edge technology. Modularity allows for on-site assembly, and a wide range of options are available for use in even the most demanding conditions. A new lens design and improved module structure provide bright, even light that can be seen from a distance. sound module
Feature
Specification
* Series: LR5 * Multifunction: Yes * Bulb type: LED light * Power supply voltage: 24 V dc * Height: 99 mm * IP protection grade: IP65, NEMA type 4X, 13 * Operating temperature Min: -20°C

Ulasan Produk

Tidak ada ulasan