PATLITE (formerly Kasuga Electric) Body unit LR5 series

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number65-7270-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower Light The Patlite LR LED is a pre-configured beacon single tower light with a modular design. The body color is silver. The supply voltage is 24 V dc. Tower lights are base mounted. The smooth, well-proportioned shape and reinforced body structure ensure performance in harsh environments. Features and Benefits Direct/Key
Feature
Specification
* Series: LR5 * Multifunction: Yes * Bulb type: LED light * Power supply voltage: 24 V dc * Height: 99 mm * IP protection grade: IP65, NEMA type 4X, 13 * Operating temperature Min: -20°C

Ulasan Produk

Tidak ada ulasan