PATLITE (formerly Kasuga Electric) Body unit for USB control signal tower LR6-USB
#Grup produk P115087408
Spesifikasi
| Allowable Voltage Range | DC 5V±5% |
|---|---|
| Ambient Humidity to Use | 90% RH or less, no condensation |
| Applicable Standard | UL 60950-1, CAN / CSA C22.2 No.60950-1-07 / FCC Part15 Subpart B Class B / ICES-003 / EMC Directive (EN 61000-6-3, EN 61000-6-2, EN55032 Class B, EN55024) / KC (KN 32, KN 35) / RoHS Directive (EN 50581) |
| Communication Protocol | USB2.0 Full Speed |
| Conform to | LR6-E- type ( = R (red), Y (yellow), G (green), B (blue), C (white)) / LR6-E- Z type ( = R (red), Y (yellow), G (green), B (blue)) / LR6-E-MZ type (multicolor) (sold separately) |
| Display LED | ON / OFF / Pattern lighting (4 types) |
| Included Accessories | Hexagon nut with flange (M4) x 3 / cable tie (tie band) x 1 / digest version instruction manual |
| Interface | USB port · USB 2.0 compliant (bus power compatible) / standard B type (female) |
| Location to Install | Indoor |
| Mass (g) | 140(±10%) |
| Mounting Side | Positive direction |
| Operation Mechanism | Volume switch x 1 (Sound pressure: 2 levels) |
| Protection Class | IP65(IEC 60529)/NEMA TYPE 4X,13 |
| Rated Current Consumption (A) | Up to 500mA |
| Rated Voltage (V) | DC 5V (USB bus power) |
| Storage Humidity Range | 90% RH or less, no condensation |
| Storage Temperature Range (°C) | -30~+60 |
| Supported OS | Microsoft(R) / Windows(R) 7 (32-bit, 64-bit) / Windows(R) 8 (32-bit, 64-bit) (excluding Windows(R) 8 RT) / Windows(R) 8.1 (32-bit, 64-bit) (excluding Windows(R) 8.1 RT) / Windows(R) 10 (32-bit, 64-bit) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Body%20unit%20for%20USB%20control%20signal%20tower%20LR6-USB/bcP115087408-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
