goot (TAIYO ELECTRIC) Board holder

Sebelum PPN:
Rp21.999.900
Spesifikasi
Height (mm)335 (vertical)
Length (mm)360
Mass (kg)5.4
Trusco Part No.112-8401
Width (mm)575

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Holds large boards firmly. It can be used for parts insertion, lead cutting, soldering, etc. Compatible with large boards. A 500 x 210 mm square board can also be held by removing the center guide. Easy board attachment / detachment. The spring-loaded guide rail allows the board to be attached and detached without moving the set position of the board. A sponge board that prevents parts from falling off. After inserting the parts, the sponge board presses the parts so that the parts do not come off. Adjustable working angle. The board can be made vertical with the angle adjustment adjuster. Countermeasures against static electricity

Ulasan Produk

Tidak ada ulasan