JST (Japan Solderless Terminal Manufacturing Co., Ltd.) board connection header PHD series

Sebelum PPN:
Rp71.900 - Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: PHD * Pitch: 2mm * Number of contacts: 32 * Number of rows: 2 * Body orientation: Straight * Shroud / Unshroud: Shroud * Mounting type: Through hole * Terminal method: Solder * Type: Wire to board * Rated current: 3A * JST PHD series 2.0 mm shroud board header connector. PHD series 2.0 mm wire-to-board board mount header connector. The dual-row contact configuration and full coverage prevent inaccurate mating and ingress of flux and other contaminants. This PHD 2.00 mm board header features a compact and low profile design. Only 8.8 mm in height after mating, it meets the needs of high density and low profile.

Ulasan Produk

Tidak ada ulasan