HOZAN (HOZAN TOOL INDUSTRIAL) blow

Sebelum PPN:
Rp189.900
Spesifikasi
Mass (g)28
MaterialElastomer, ABS
Overall Length (mm)134
Pump Capacity (ml)76
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This ESD-proof blower uses a short nozzle to blow away dust with precision. All parts are made of conductive material to prevent dust from sticking due to static electricity. It also uses a thin nozzle suitable for precision work to achieve a powerful blow. The nozzle is flexible and soft, so it can be safely moved along the work area without scratching the object even if it hits it. The nozzle can be cut as needed to change the spray type. The product is lightweight due to its thin-walled molding, and the light grip reduces the burden of work. The blower is made of elastomer, which has no rubber smell and is as flexible as rubber. Comes with a strap hole.

Ulasan Produk

Tidak ada ulasan