goot (TAIYO ELECTRIC) Battery-powered cordless soldering iron body with pre-shipment inspection certificate

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number3-8475-01-22
Calibration CertificateInspection/inspection report

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used in places without power or in factories where gas power cannot be used.
Rechargeable batteries can also be used.
It reaches 350°C in about 15 seconds, so you can start working right away.
The two-stage switch and cap lock the switch for safe transport.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Specifications: Body *Size (mm): 180 x 40 x 25 *Tip temperature: 450°C or higher *Power source: 3 AA batteries (sold separately) *Continuous use time: When using alkaline batteries/approx. 40 minutes, nickel When using rechargeable hydrogen battery/approx. 60 minutes *With LED light *Weight: 52g (excluding batteries) *Accessories: Tip (MSD-20HRT-B), tip removal tool

Ulasan Produk

Tidak ada ulasan