OMRON Barcode reader

Sebelum PPN:
Rp119.999.900
Spesifikasi
AS ONE Part Number65-7276-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron V420-F series MicroHAWK is an autofocus multi-code reader for reading codes at various distances. Available with 5 megapixel sensor. Corner exit cable also available. Uses serial RS-232, USB, or Ethernet over USB as communication media. Supports 60 frames per second. Aluminum die-cast, aluminum (black) is used as case material. Model number structure allows users to design and build models according to requirements. Simple configuration through web link Operating temperature range: 0 → +45°C
Feature
Specification
*Detection type: Code reader *Connection type: USB *Optical technology: LED *Reading distance: 50 -> 300mm *Code number: 215-7889

Ulasan Produk

Tidak ada ulasan