OMRON Barcode reader

Sebelum PPN:
Rp109.999.900
Spesifikasi
AS ONE Part Number65-7274-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron's V420-F series MicroHAWK is an autofocus multi-code reader for reading codes at various distances. Available with 5 megapixel sensor. Corner exit cable is also available. Supports 60 frames/sec. Aluminum die-cast, aluminum (black) is used as case material. Model number structure allows users to design and build models according to requirements. Simple configuration with web link. Operating temperature range: 0 → +45°C
Feature
Specification
*Detection type: Code reader *Connection type: USB *Optical technology: LED *Reading distance: 50 -> 300mm *Code number: 215-7888

Ulasan Produk

Tidak ada ulasan