OMRON Barcode reader

Sebelum PPN:
Rp139.999.900
Spesifikasi
AS ONE Part Number65-7275-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron V430-F series is an autofocus multi-code reader with long range and code substitution LED configuration available, smallest in its class. This product is equipped with a 5 megapixel sensor. Available communication ports are Ethernet/IP, Ethernet TCP/IP, PROFINET Slave, and Serial RS-232C. Users can easily design and order models according to their requirements through part number structure. Simple configuration through web link. Operating temperature range: 0 → +45°C
Feature
Specification
*Detection type: Code reader *Optical technology: LED *Reading distance: 50 -> 300mm *Code number: 215-7894

Ulasan Produk

Tidak ada ulasan