EATON Auxiliary Contact Module 2 DILE 4 A 1 bag 5 pieces

Sebelum PPN:
Rp4.799.900
Spesifikasi
AS ONE Part Number65-7302-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton 2-pole auxiliary contact module has a current rating of 4A. It has 2NC contacts. Operating temperature range: -25 to 50°C. Protection class IP20.
Feature
Specification
*Number of contacts: 2*Normal terminal configuration: 2NC*Mounting method: Front fastener*Series: DILE*Contact rated current: 4 A*Contact rated voltage: 600 V*Code number: 229-9248

Ulasan Produk

Tidak ada ulasan