PATLITE (formerly Kasuga Electric) AirGRID® Wireless Data Acquisition System with WD PRO Receiver (WDR-L-Z2-PRO)

Sebelum PPN:
Rp57.999.900 - Rp91.999.900
Spesifikasi
Communication Distance (m)Outlook: 30
IP AddressManual configuration, DHCP auto configuration
LAN10BASE-T,100BASE-TX,1000BASE-T
Number of Connections[Transmitter] Maximum 30 units
Operating Temperature Range (°C)-10 to +50 (When using AC adapter: 0 to +40)
Power SupplyDC24V, AC adapter / USB bus power / PoE
Protection ClassIP20
SeriesWD PRO Series
TypeReceiving machine
Type of Terminal FittingHorizontal installation, wall mounting, ceiling mounting
Wireless StandardZigbee2002007 2.4GHz type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PoE connection. PoE connection eliminates the need for power wiring, reducing the amount of wiring required.
Bracket structure: The back of the main unit has a bracket structure, making it easy to install in any location.
Equipped with a wireless quality diagnostic function. The wireless quality between the transmitter connected to the receiver is diagnosed and rated on a 5-point scale. Diagnostics can be performed at the current time or on a schedule for 1 to 72 hours.
A function to check the status of signal lights. You can check the status of signal lights connected to the receiver on the browser screen. The screen is updated at regular intervals.
In addition to the conventional Socket communication protocol (WDR method), it is equipped with the new "WDR?PRO method" which simplifies the communication procedure.
Modbus/TCP connection. Connection is possible via Modbus/TCP.
Equipped with a database function. Data can be written to MySQL. By using it as an intermediate database, it can be easily linked to the host system.
Feature
Specification
AC adapter sold separately

Ulasan Produk

Tidak ada ulasan