ANDERSON POWER PRODUCTS Connector 6325G6 (Konektor Baterai)

Sebelum PPN:
Rp839.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)280
Rated Voltage (V)600
SeriesSB175
Series Number175
Surface Mount DeviceCable mount
male / femaleMale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with 4AWG [22mm 2 ] compatible wire contacts. It is a self-fitting design for both males and females. The mechanical keys are color coded. The SB175 black housing is keyless and can be fitted with housings of all other colors. The SB175 series has been tested to UL standards and has a rated current of up to 280A. SB175 and the rated 175A are displayed on the housing.

Ulasan Produk

Tidak ada ulasan